Shop All Hand Reamers
Drill America
O HSS Adjustable Reamer 2-3/4" - 3-11/32"
Mfr # DWRRADJO
Zoro # G1737175
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Flute Length 5-3/16"
- Overall Length 20"
- Number of Flutes 7
- Shank Type - Machining Square
Product Information
- Brand Drill America
- MFR # DWRRADJO
- Zoro # G1737175
- UPC # 887861145916
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 5-3/16" |
Overall Length | 20" |
Size | O |
Reamer Size | O |
Details
Flute Type | Straight |
Number of Flutes | 7 |
Shank Type - Machining | Square |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Item | Adjustable Reamer |
Description
Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 & 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller Set (3627)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 11/16 (C12670)
- LENOX Band Saw Blade, 13 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (19659D2B133990)
- ZORO SELECT Tool Duffel Bag, Duffel Bag, Blue, 600-denier Polyester (9G718)
- DRILL AMERICA M HSS Adjustable Reamer 1-13/16" - 2-7/32" (DWRRADJM)
- DRILL AMERICA 8/A HSS Adjustable Reamer 1/4" - 9/32" (DWRRADJ8/A)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- DRILL AMERICA 3/8" HSS Straight Flute Hand Reamer (DWRRHD3/8)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Reamer (DWRRHD1/4)
- DRILL AMERICA 3/16" HSS Straight Flute Hand Reamer (DWRRHD3/16)
- WALTER Adjustable hand reamers F1231-8 (F1231-8)
- Drill America Reamers