Shop All Hand Taps
Drill America
N 1/4"-20 HSS Tin Coated Plug Tap
Mfr # T/A54454TN
Zoro # G1844546
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Tin-Coated Plug Tap
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # T/A54454TN
- Zoro # G1844546
- UPC # 887861069250
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Tin-Coated Plug Tap |
Details
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Spiral Pointed, Tin-Coated, Size: 1/4-20, Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Taping Knife, Stainless Steel, OX Grip, 10" (OX-P530310)
- TOLSEN Dead-Blow Mallet 32oz Non-Marring PVC Plastic Faces, Non-Rebounding, Non-Spark (25040)
- BUCKET BOSS Bag/Tote, Tool Bag Set, Black; Brown; Gray, Polyester, 3 Pockets (25200)
- APEX TOOL GROUP Crescent Nicholson/04896 Hand File (04896N)
- DRILL AMERICA 5/16"-18 HSS Tin Coated Plug Tap (T/A54505TN)
- DRILL AMERICA 12-24 Carbon Steel Plug Hand Tap (DWTP12-24)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Taper Tap (DWT54890)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 5/8"-18 (DWT54790)
- DRILL AMERICA 1/2"-13 Carbon Steel Taper Hand Tap (DWTT1/2-13)
- DRILL AMERICA 1/4"-24 HSS Plug Hand Tap (DWTST1/4-24P)
- REGAL CUTTING TOOLS 1"-14 H4 4 Flt. Bottom Hand Tap (008644AS)
- Drill America Taps