Shop All Round Dies
Drill America
m9x1.25 1" OD HSS Round Adjustable Die Special
Mfr # DWTSMR1-9X1.25
Zoro # G1930390
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSMR1-9X1.25
- Zoro # G1930390
- UPC # 887861109994
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M9-1.25 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Water Pump, Use With Mfr. No.60020,61024 (60095)
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-1/16" X18" X 23" (48-20-3958)
- EAZYPOWER Rotary Files Set, 1/4 in., 5 pcs. (30403)
- DRILL AMERICA m9x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-9X1.5)
- DRILL AMERICA m12x1.75 1"OD HSS Round Die (DWTMR1-12X1.75)
- DRILL AMERICA m11 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X.75)
- DRILL AMERICA #5-40 1" OD HSS Round Adjustable Die (DWTH1-540)
- DRILL AMERICA 1/4"-28 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1428LH)
- DRILL AMERICA m1.8x.2 13/16" OD HSS Round Adjustable Die Special (DWTSMR1316-1.8X.2)
- WESTWARD HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch (10T891)
- Drill America Dies