Shop All Hex Dies
Drill America
m8x1 Carbon Steel Hex Die
Mfr # DWTMHX8X1
Zoro # G1850006
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m8 x 1
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTMHX8X1
- Zoro # G1850006
- UPC # 887861105118
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m8 x 1 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3105)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill, PowerA (201-318-1)
- SPEEDAIRE Needle Scaler, 1-1/16 In. Stroke, 7.2 CFM (3AAJ2)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- DRILL AMERICA m12x1 Carbon Steel Hex Die (DWTSMH12X1)
- DRILL AMERICA 2-1/2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-1/2-8)
- DRILL AMERICA 2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-8)
- DRILL AMERICA 7/8"-14 Carbon Steel Left Hand Hex Die (DWTHX7814LH)
- DRILL AMERICA 3/4"-16 HSS Hex Die (DWTHSHEX3416)
- DRILL AMERICA m48x3 Carbon Steel Hex Die (DWTSMH48X3)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- Drill America Hex Dies