Shop All Drill Bit and Tap Sets
Drill America
m7 x .75 HSS Plug Tap and 6.25mm HSS Drill Bit Kit
Mfr # POUMS7X.75
Zoro # G210548092
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Finish Uncoated (Bright)
- Thread Type UNS (Special)
- Drill Sizes 6.25 mm
- Application Re-threading and threading
Product Information
- Brand Drill America
- MFR # POUMS7X.75
- Zoro # G210548092
- UPC # 887861311588
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Tap Sizes | M7 x .75 |
Drill Sizes | 6.25 mm |
Details
Drill Bit Material | High Speed Steel |
Finish | Uncoated (Bright) |
Thread Type | UNS (Special) |
Application | Re-threading and threading |
Drill Bit Point Angle | 118 |
Tap Style | Plug |
Cutting Direction | Right Hand |
Includes | 1 Tap and 1 Drill Bit |
Drill Bit Finish | Black Oxide |
Shank Type | Square |
Flute Type | Straight |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Drill Point Type | Conventional |
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Spring 1625 (30983)
- MITUTOYO Digimatic Indicator, Battery (543-796)
- GEARWRENCH 1/8" x 8" Long Taper Punch (82278)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 10TPI 6" LONG 5PK (ML48-00-5712)
- DRILL AMERICA m11 x .5 HSS Plug Tap and 10.50mm HSS Drill Bit Kit (POUMS11X.5)
- DRILL AMERICA m15 x 1.25 HSS Plug Tap and 35/64in HSS 1/2in Shank Drill Bit Kit (POUMS15X1.25)
- DRILL AMERICA m17 x 1.5 HSS Plug Tap and 15.50mm HSS 1/2in Shank Drill Bit Kit (POUMS17X1.5)
- DRILL AMERICA 1in-27 UNS HSS Plug Tap and 24.50mm HSS 1/2in Shank Drill Bit Kit (POUFS1-27)
- DRILL AMERICA #8-30 UNS HSS Plug Tap and #30 HSS Drill Bit Kit (POUFS8-30)
- DRILL AMERICA 1-1/16in-12 UNS HSS Plug Tap and 63/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/16-12)
- DRILL AMERICA m39 x 1.5 HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUMS39X1.5)
- Drill America Drill Bit and Tap Sets