Shop All Hand Taps
Drill America
m5x.8 HSS 4 Flute Hand Tap Set
Mfr # DWTS5X.8
Zoro # G1855667
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric Tap Set, Qualtech
- Tap Style Tap Set
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTS5X.8
- Zoro # G1855667
- UPC # 887861072212
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | m5 x 0.8 |
Tap Dimension Type | Metric Tap Set, Qualtech |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Tap Set |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set Includes Taper, Bottoming and Plug Tap, Size: 5 x 0.8, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28062)
- MILWAUKEE TOOL Front Guide Roller Kit (ML42-24-0015)
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-088)
- GENERAL TOOLS SCRIBER MECHANISTS 3-POINT (GN380A)
- DRILL AMERICA m8x1 HSS 4 Flute Hand Tap Set (DWTS8X1)
- DRILL AMERICA m20x2.5 HSS 4 Flute Hand Tap Set (DWTS20X2.5)
- DRILL AMERICA m12x1.25 HSS 4 Flute Hand Tap Set (DWTS12X1.25)
- DRILL AMERICA 1-7/8"-18 HSS Plug Hand Tap (DWTST1-7/8-18P)
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54292)
- DRILL AMERICA 10-32 Carbon Steel Plug Hand Tap (DWTP10-32)
- DRILL AMERICA 1-1/8"-12 Carbon Steel Hand Tap Set (DWTS1-1/8-12)
- Drill America Taps