Shop All Hex Dies
Drill America
m48x2 Carbon Steel Hex Die
Mfr # DWTSMH48X2
Zoro # G1845754
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m48 x 2
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSMH48X2
- Zoro # G1845754
- UPC # 887861109246
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m48 x 2 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver T10 Round (05138260001)
- CHANNELLOCK PLIER LONG NOSE 7.5" W/SIDE CUTTER (CL317)
- LYNDEX-NIKKEN Collet, ER11, 15/64in (E11-015)
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- DRILL AMERICA m35x2.5 Carbon Steel Hex Die (DWTSMH35X2.5)
- DRILL AMERICA m11x.75 Carbon Steel Hex Die (DWTSMH11X.75)
- DRILL AMERICA 1-3/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-3/4-8)
- DRILL AMERICA 3-1/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-1/4-8)
- DRILL AMERICA 2"-16 Carbon Steel Hex Die (DWTSH2-16)
- DRILL AMERICA 5/8"-11 HSS Hex Die (DWTHSHEX5811)
- GEARWRENCH 40-Piece Metric Ratcheting Tap and Die Set (KDS3886)
- Drill America Hex Dies