Shop All Hand Taps
Drill America
m3x.5 HSS 3 Flute Hand Tap Set
Mfr # DWTS3X.5
Zoro # G1850697
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric Tap Set, Qualtech
- Tap Style Tap Set
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTS3X.5
- Zoro # G1850697
- UPC # 887861072052
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | m3 x 0.5 |
Tap Dimension Type | Metric Tap Set, Qualtech |
Details
Tap Style | Tap Set |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set Includes Taper, Bottoming and Plug Tap, Size: 3 x 0.5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1.25 X 1.25 X 1.77" V-Block & Clamp Set (3402-0952)
- GUARDAIR Venturi Nozzle, with 48" Alum Extension (F5E048AA)
- TEKTON 1/4 Inch Drive x 13 mm 12-Point Socket (SHD02313)
- KRAFT TOOL Orbit-er Tilt Bracket (CC270)
- DRILL AMERICA m30x2 HSS 4 Flute Hand Tap Set (DWTS30X2)
- DRILL AMERICA m27x3 HSS 4 Flute Hand Tap Set (DWTS27X3)
- DRILL AMERICA m6x1 HSS 4 Flute Hand Tap Set (DWTS6X1)
- DRILL AMERICA m15x1 HSS Metric Hand Tap (DWTSMT15X1)
- DRILL AMERICA 1/2"-14 HSS Plug Hand Tap (DWTST1/2-14P)
- DRILL AMERICA 7/32"-24 HSS Plug Hand Tap (DWTST7/32-24P)
- EAGLE TAPTEK CUTTING TOOLS 3/4in TPI 16 PLUG HAND TAP (HT-7500-16-P-I)
- Drill America Taps