Shop All Hand Taps
Drill America
m36x3 HSS 4 Flute Hand Tap Set
Mfr # DWTS36X3
Zoro # G1852185
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Metric Tap Set, Qualtech
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTS36X3
- Zoro # G1852185
- UPC # 887861073332
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | m36 x 3 |
Tap Dimension Type | Metric Tap Set, Qualtech |
Details
Tap Style | Tap Set |
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set Includes Taper, Bottoming and Plug Tap, Size: 36 x 3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 36mm 12 Point 28mm For Rear Wheel Nut Motorcycle 1/2 Sq. Drive (4405M-36DU)
- RIDGID Pkg Of 5 Screws W/Washer, Pk5 (41145)
- ROBERTS Carpet Knife 2-Sided Carpet, 10 in L (10-220)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- DRILL AMERICA m5x.8 HSS 4 Flute Hand Tap Set (DWTS5X.8)
- DRILL AMERICA m30x3.5 HSS 4 Flute Hand Tap Set (DWTS30X3.5)
- DRILL AMERICA m18x2.5 HSS 4 Flute Hand Tap Set (DWTS18X2.5)
- DRILL AMERICA 2-3/4"-16 HSS Plug Hand Tap (DWTST2-3/4-16P)
- DRILL AMERICA 6-32 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57072TN)
- DRILL AMERICA 10-24 Carbon Steel Hand Tap Set (DWTS10-24)
- REGAL CUTTING TOOLS M20 x 1.5 Hand Tap D3 4 Flt Plug (020430AS)
- Drill America Hand Taps