Shop All Hand Taps
Drill America
m30x3.5 HSS 4 Flute Hand Tap Set
Mfr # DWTS30X3.5
Zoro # G1850268
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric Tap Set, Qualtech
- Tap Style Tap Set
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTS30X3.5
- Zoro # G1850268
- UPC # 887861073219
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | m30 x 3.5 |
Tap Dimension Type | Metric Tap Set, Qualtech |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Tap Set |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set Includes Taper, Bottoming and Plug Tap, Size: 30 x 3.5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 7/16" x 2" (HCL.7/16)
- DISCO Industrial Razor Blades Single End 100 per box PK100 (10690)
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-13mm (C71000)
- KIPP Indexing Plunger, All SS, Size: 4 D1= M20X1, 5, D=12, Style D Lockout Type W Locknut, Pin Hard (K0632.004412)
- DRILL AMERICA m22x1.5 HSS 4 Flute Hand Tap Set (DWTS22X1.5)
- DRILL AMERICA m24x3 HSS 4 Flute Hand Tap Set (DWTS24X3)
- DRILL AMERICA m33x3.5 HSS 4 Flute Hand Tap Set (DWTS33X3.5)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54278)
- DRILL AMERICA 1/4"-30 HSS Plug Hand Tap (DWTST1/4-30P)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Taper Tap (T/A55057)
- REGAL CUTTING TOOLS M20 x 2.5 Hand Tap D4 4 Flt Bottom (020413AS)
- Drill America Taps