Shop All Hand Taps
Drill America
m27x3 HSS 4 Flute Hand Tap Set
Mfr # DWTS27X3
Zoro # G1851677
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Metric Tap Set, Qualtech
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTS27X3
- Zoro # G1851677
- UPC # 887861073134
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | m27 x 3 |
Tap Dimension Type | Metric Tap Set, Qualtech |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Tap Set |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set Includes Taper, Bottoming and Plug Tap, Size: 27 x 3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 3/8 (47515)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- DOTCO Grinder, 1/4 Ergo 3Hp 34,000R (12L1001-36RT)
- POWERBUILT 1/2" Drive 3/4" 6Pt Deep Socket (642203)
- DRILL AMERICA m33x3.5 HSS 4 Flute Hand Tap Set (DWTS33X3.5)
- DRILL AMERICA m1.6x.35 HSS 2 Flute Hand Tap Set (DWTS1.6X.35)
- DRILL AMERICA m36x3 HSS 4 Flute Hand Tap Set (DWTS36X3)
- DRILL AMERICA 0-80 Carbon Steel Hand Tap Set (DWTS0-80)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1"-8 (DWT54923)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Bottoming Hand Tap (DWTB4X.7)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Bottoming Tap (DWT60809)
- Drill America Taps