Shop All Hex Dies
Drill America
m25x1.5 Carbon Steel Hex Die
Mfr # DWTSMH25X1.5
Zoro # G1859480
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size m25 x 1.5
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSMH25X1.5
- Zoro # G1859480
- UPC # 887861108782
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m25 x 1.5 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK9 (ZCONBLD25R9)
- RIDGID Diehead, Asm 12R 1/2 (38910)
- ADFORS FibaTape FDW8201-U Paperless Drywall Tape - 2.06 x 250 ft. (134683)
- DRILL AMERICA m5x.7 HSS Metric Hand Tap (DWTSMT5X.7)
- DRILL AMERICA 11/16"-11 Carbon Steel Hex Rethreading Die (DWTHX111611)
- DRILL AMERICA m13x1.25 Carbon Steel Hex Die (DWTSMH13X1.25)
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- DRILL AMERICA 1-7/8"-5 Carbon Steel Hex Die (DWTSH1-7/8-5)
- DRILL AMERICA 2"-4-1/2 Carbon Steel Hex Die (DWTSH2-4-1/2)
- DRILL AMERICA m30x2 Carbon Steel Hex Die (DWTMHX30X2)
- DRILL AMERICA 3/8"-28 Carbon Steel Hex Die (DWTSH3/8-28)
- Drill America Dies