Shop All Round Dies
Drill America
m24x2 2"OD HSS Round Die
Mfr # DWTMR2-24X2
Zoro # G1942415
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTMR2-24X2
- Zoro # G1942415
- UPC # 887861106214
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M24-2 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | 2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" TCT Annular Cutter 2" Depth (49-59-4089)
- HOUGEN 11/16 in. RotaCut Hole Cutter (11128)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF)
- BONDHUS Ball End Hex Key Wrench, 3/16" (BND15710)
- DRILL AMERICA m28x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-28X1.5)
- DRILL AMERICA m12x1.75 2"OD HSS Round Die (DWTMR2-12X1.75)
- DRILL AMERICA m26x1.25 2"OD HSS Round Adjustable Die Special (DWTSMR2-26X1.25)
- DRILL AMERICA m15x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-15X1)
- DRILL AMERICA m1.2 X.2 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-1.2X.2)
- DRILL AMERICA 1/2"-13 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1213LH)
- OSG Die Item, #3-56 Die Thread, 13/16" W (2726700)
- Drill America Round Dies