Shop All Round Dies
Drill America
m21x1.75 2"OD HSS Round Adjustable Die Special
Mfr # DWTSMR2-21X1.75
Zoro # G1924748
$74.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSMR2-21X1.75
- Zoro # G1924748
- UPC # 887861110945
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M21-1.75 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | 2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide (J6006RK-TT)
- WRIGHT TOOL 3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (6138)
- KRAFT TOOL 20"x3" Orange Thunder™ with KO-20™ Technology Hand Float (CF2020PF)
- OX TOOLS Pro 7" Pointing Trowel Philadelphia Pattern - OX Grip (OX-P018507)
- DRILL AMERICA m10x1.25 2"OD HSS Round Die (DWTMR2-10X1.25)
- DRILL AMERICA m27x2 2"OD HSS Round Die (DWTMR2-27X2)
- DRILL AMERICA m25x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X1.5)
- DRILL AMERICA 1/2"-12x2" OD HSS Round Adjustable Die Special (DWTSR2-1212)
- DRILL AMERICA m6 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-6X.75)
- DRILL AMERICA #6-32 1" OD HSS Round Adjustable Die (DWTH1-632)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable High Speed Steel (5472093)
- Drill America Round Dies