Shop All Hand Taps
Drill America
m20x2.5 HSS 4 Flute Hand Tap Set
Mfr # DWTS20X2.5
Zoro # G1858010
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Metric Tap Set, Qualtech
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTS20X2.5
- Zoro # G1858010
- UPC # 887861072892
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | m20 x 2.5 |
Tap Dimension Type | Metric Tap Set, Qualtech |
Details
Tap Style | Tap Set |
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set Includes Taper, Bottoming and Plug Tap, Size: 20 x 2.5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X90 Zinc, Black Satin, Comp: Steel (K0116.4A41X90)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- KLEIN TOOLS Multi-Bit Magnetic Screwdriver, Ph, Sl Bits, 5-Piece (70035)
- MAYHEW Mayhew MAY10222 1 x 18 Inch Reg Black Oxide Cold Chisel (MAY10222)
- DRILL AMERICA m14x2 HSS 4 Flute Hand Tap Set (DWTS14X2)
- DRILL AMERICA m30x2 HSS 4 Flute Hand Tap Set (DWTS30X2)
- DRILL AMERICA m4x.7 HSS 4 Flute Hand Tap Set (DWTS4X.7)
- DRILL AMERICA 1/2"-20x6" HSS Pulley Tap (DWTET6X1/2-20)
- DRILL AMERICA 1/4"-20x6" HSS Pulley Tap (DWTET6X1/4-20)
- DRILL AMERICA m13x1.25 HSS Metric Hand Tap (DWTSMT13X1.25)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Taper Tap (T/A55057)
- Drill America Hand Taps