Shop All Hex Dies
Drill America
m20x2 Carbon Steel Hex Die
Mfr # DWTSMH20X2
Zoro # G1860810
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Thread Size m20 x 2
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSMH20X2
- Zoro # G1860810
- UPC # 887861108683
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m20 x 2 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Torx® Head, T45 Bit Regular Length, Chrome Socket (D013345)
- WILTON C-Clamp, Regualr Duty, Deep Throat, 4-1/8 (14257)
- KIPP Ball Lock Pin With Mushroom Grip, D1=16, L=80, L1=13, 1, L5=93, 1, Stainless Steel, Comp:Thermoplastic (K0792.00844616080)
- KNIPEX 9 3/4 in End Cutting Plier Uninsulated (50 01 250)
- DRILL AMERICA 1-5/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-5/8-8)
- DRILL AMERICA m18x2 Carbon Steel Hex Die (DWTSMH18X2)
- DRILL AMERICA 11/16"-24 Carbon Steel Hex Die (DWTSH11/16-24)
- DRILL AMERICA 3"-16 Carbon Steel Hex Die (DWTSH3-16)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Left Hand Hex Die (DWTHX11212LH)
- DRILL AMERICA 5/8"-18 HSS Hex Die (DWTHSHEX5818)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-28 Nf (96202)
- Drill America Dies