Shop All Round Dies
Drill America
m20 X.75 1-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR112-20X.75
Zoro # G1924328
original price:
$39.89
4% off
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSMR112-20X.75
- Zoro # G1924328
- UPC # 887861110785
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M20-0.75 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1136)
- SUPERIOR PARTS Aftermarket Piston Driver for Makita AF505 / AF505N Replaces Makita HY00000018 (SP HY00000018)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1908M)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- DRILL AMERICA m16x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-16X1)
- DRILL AMERICA m10x1.25 1-1/2"OD HSS Round Die (DWTMR112-10X1.25)
- DRILL AMERICA m14x2 1-1/2"OD HSS Round Die (DWTMR112-14X2)
- DRILL AMERICA 1-5/16"-20x3" OD HSS Round Adjustable Die Special (DWTSR3-1-5/16-20)
- DRILL AMERICA 3/4"-10 2" OD HSS Left Hand Round Adjustable Die (DWTH2-3410LH)
- DRILL AMERICA m19x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-19X1)
- DRILL AMERICA 3/8"-24 1"OD HSS Round Adjustable Die Standard (DWTH1-3824)
- Drill America Dies