Shop All Round Dies
Drill America
m18 X.75 1-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR112-18X.75
Zoro # G1939834
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSMR112-18X.75
- Zoro # G1939834
- UPC # 887861110648
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M18-0.75 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- SITEPRO Smart-TRAK 101 Magnetic Locator (59-ST101)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- DRILL AMERICA m12x1.5 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-12X1.5)
- DRILL AMERICA m11 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-11X.75)
- DRILL AMERICA m18x1.5 1-1/2"OD HSS Round Die (DWTMR112-18X1.5)
- DRILL AMERICA m42x3 3" OD HSS Round Adjustable Die Special (DWTSMR3-42X3)
- DRILL AMERICA m24x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-24X1.5)
- DRILL AMERICA 9/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-93232)
- DRILL AMERICA m2.5 X.5 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-2.5X.5)
- Drill America Round Dies