Shop All Drill Bit and Tap Sets
Drill America
m18 x 1.25 HSS Plug Tap and 21/32in HSS 1/2in Shank Drill Bit Kit
Mfr # POUMS18X1.25
Zoro # G810548737
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Finish Uncoated (Bright)
- Thread Type UNS (Special)
- Drill Sizes 21/32"
- Tap Style Plug
Product Information
- Brand Drill America
- MFR # POUMS18X1.25
- Zoro # G810548737
- UPC # 887861312165
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Tap Sizes | M18 x 1.25 |
Drill Sizes | 21/32" |
Details
Drill Bit Material | High Speed Steel |
Finish | Uncoated (Bright) |
Thread Type | UNS (Special) |
Tap Style | Plug |
Drill Bit Finish | Black Oxide |
Includes | 1 Tap and 1 Drill Bit |
Drill Bit Point Angle | 118 |
Shank Type | Square |
Application | Re-threading and threading |
Cutting Direction | Right Hand |
Drill Point Type | Conventional |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Flute Type | Straight |
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, H3 Limit (14311)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- DRILL AMERICA 6"x.035 6TPI Reciprocating Saw Blade (DMS03-7606)
- BON TOOL 21-194 Continuous Masonry Guide - 8-1/2-Foot Pole (21-294)
- DRILL AMERICA m20 x 1.25 HSS Plug Tap and 47/64in HSS 1/2in Shank Drill Bit Kit (POUMS20X1.25)
- DRILL AMERICA m24 x 1.5 HSS Plug Tap and 22.50mm HSS 1/2in Shank Drill Bit Kit (POUMS24X1.5)
- DRILL AMERICA m33 x 1.5 HSS Plug Tap and 1-1/4in HSS 1/2in Shank Drill Bit Kit (POUMS33X1.5)
- DRILL AMERICA 1/4"-20 HSS Combined Drill Bit & Tap (Drap) (DWT1/4-20DRAP)
- DRILL AMERICA 1in-36 UNS HSS Plug Tap and 25.00mm HSS 1/2in Shank Drill Bit Kit (POUFS1-36)
- DRILL AMERICA 1-1/4"-12 HSS Plug Tap and 1-11/64" HSS 1/2" Shank Drill Bit (POU1-1/4-12)
- DRILL AMERICA 1-1/2"-6 HSS Plug Tap and 1-11/32" HSS 1/2" Shank Drill Bit (POU1-1/2-6)
- Drill America Drill Bit and Tap Sets