Shop All Drill Bit and Tap Sets
Drill America
m17 x 1.5 HSS Plug Tap and 15.50mm HSS 1/2in Shank Drill Bit Kit
Mfr # POUMS17X1.5
Zoro # G610548722
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Finish Uncoated (Bright)
- Thread Type UNS (Special)
- Drill Sizes 15.50 mm
- Drill Bit Point Angle 118
Product Information
- Brand Drill America
- MFR # POUMS17X1.5
- Zoro # G610548722
- UPC # 887861312103
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Tap Sizes | M17 x 1.5 |
Drill Sizes | 15.50 mm |
Details
Drill Bit Material | High Speed Steel |
Finish | Uncoated (Bright) |
Thread Type | UNS (Special) |
Drill Bit Point Angle | 118 |
Drill Bit Finish | Black Oxide |
Tap Style | Plug |
Application | Re-threading and threading |
Includes | 1 Tap and 1 Drill Bit |
Cutting Direction | Right Hand |
Shank Type | Square |
Drill Point Type | Conventional |
Flute Type | Straight |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE DYNA FILE (DB14000)
- WRIGHT TOOL Attachment 1/2" Dr Power Adaptor 7/16" H (4422)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (77 12 115)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- DRILL AMERICA m7 x 1.25 HSS Plug Tap and 5.75mm HSS Drill Bit Kit (POUMS7X1.25)
- DRILL AMERICA m4 x .75 HSS Plug Tap and 3.25mm HSS Drill Bit Kit (POUMS4X.75)
- DRILL AMERICA m3.5 x .35 HSS Plug Tap and 3.15mm HSS Drill Bit Kit (POUMS3.5X.35)
- DRILL AMERICA m24x2 HSS Plug Tap and 22.00mm HSS 1/2" Shank Drill Bit (POUM24X2)
- DRILL AMERICA m5 x .7 HSS Plug Tap and 4.30mm HSS Drill Bit Kit (POUMS5X.7)
- DRILL AMERICA 5/16in-32 UNS HSS Plug Tap and 9/32in HSS Drill Bit Kit (POUFS5/16-32)
- MILWAUKEE TOOL Contractor's Selfeed Bit Kit (4-Piece) (49-22-0135)
- Drill America Drill Bit and Tap Sets