Shop All Hand Taps
Drill America
m1.6x.35 HSS 2 Flute Hand Tap Set
Mfr # DWTS1.6X.35
Zoro # G1847766
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Metric Tap Set, Qualtech
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTS1.6X.35
- Zoro # G1847766
- UPC # 887861071857
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | m1.6 x 0.35 |
Tap Dimension Type | Metric Tap Set, Qualtech |
Details
Tap Style | Tap Set |
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set Includes Taper, Bottoming and Plug Tap, Size: 1.6 x 0.35, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3316)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated (GN4C0625K4--A21)
- BESSEY Aviation Snip, Left, 11 in, Alloy steel (D22A)
- ALLWAY MP Contour Scraper Kit (CS6)
- DRILL AMERICA m16x1.5 HSS 4 Flute Hand Tap Set (DWTS16X1.5)
- DRILL AMERICA m18x2.5 HSS 4 Flute Hand Tap Set (DWTS18X2.5)
- DRILL AMERICA m3x.5 HSS 3 Flute Hand Tap Set (DWTS3X.5)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT55063)
- DRILL AMERICA 5/8"-18 Carbon Steel Taper Hand Tap (DWTT5/8-18)
- DRILL AMERICA 3/8"-16 HSS Tin Coated 3 Flute Spiral Pointed Tap (T/A57176TN)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54841)
- Drill America Hand Taps