Shop All Hand Taps
Drill America
m16x2 HSS Metric 4 Flute Plug Hand Tap
Mfr # T/AP16X2
Zoro # G1857487
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type Metric Plug Tap, Tap America
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # T/AP16X2
- Zoro # G1857487
- UPC # 887861068499
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | m16 x 2 |
Tap Dimension Type | Metric Plug Tap, Tap America |
Details
Tap Style | Plug |
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Hand Taps, Size: 16x2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 36" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-36)
- PROTO 1/2" Drive, Metric 29mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5329MCF)
- SUNEX Pry Bar, Professional, 37" (9837)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 4-Tool Combo Kit (2498-24)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m7 x 1 (T/AP7X1)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (T/AP12X1.75)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m10 x 1.5 (T/AP10X1.5)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/2"-12 (T/A55063)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m12 x 1.75 (DWTB12X1.75)
- DRILL AMERICA 2-56 HSS Machine and Fraction Hand Tap Set (DWT54092)
- DRILL AMERICA 10-24 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54329)
- Drill America Hand Taps