Shop All Hex Dies
Drill America
m16x2 Carbon Steel Hex Die
Mfr # DWTMHX16X2
Zoro # G1857566
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m16 x 2
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTMHX16X2
- Zoro # G1857566
- UPC # 887861105217
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m16 x 2 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #13 3-1/2" Cobalt 135 Deg. Jobber Length Drill Bit (5PLZ4)
- RIDGID Adjustable Wrench, 10 in. (760)
- MILWAUKEE TOOL PACKOUT Magnetic Rack (48-22-8346)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No3 (480-3X)
- DRILL AMERICA 1-3/4"-18 Carbon Steel Hex Die (DWTSH1-3/4-18)
- DRILL AMERICA 1-1/16"-12 Carbon Steel Hex Die (DWTSH1-1/16-12)
- DRILL AMERICA 3/4"-28 Carbon Steel Hex Die (DWTSH3/4-28)
- DRILL AMERICA 2-3/4"-4 Carbon Steel Hex Die (DWTSH2-3/4-4)
- DRILL AMERICA 3/4"-16 Carbon Steel Hex Rethreading Die (DWTHX3416)
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT14)
- HHIP 1/2-13 Hex Rethreading Die (1017-1725)
- Drill America Dies