Shop All Round Dies
Drill America
m16x2 2"OD HSS Round Die
Mfr # DWTMR2-16X2
Zoro # G1922508
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTMR2-16X2
- Zoro # G1922508
- UPC # 887861106146
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M16-2 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | 2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL Pocket Magnet with Pocket Clip (KPMC-00)
- OTC Pry Bar / Jimmy Bar 46In. 7/8In. Dia (7420)
- SANI-SAFE Knife Sheath, White, Plastic (20450)
- CAPRI TOOLS 75-Degree Deep Offset Double Box End Wrench Set, 1/4 1", SAE, 7-Piece Heavy Duty Canvas Pouch (CP11950-7SPK)
- DRILL AMERICA m27x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-27X1.5)
- DRILL AMERICA m20x1 2"OD HSS Round Adjustable Die Special (DWTSMR2-20X1)
- DRILL AMERICA m18x2.5 2"OD HSS Round Die (DWTMR2-18X2.5)
- DRILL AMERICA 5/8"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-5828)
- DRILL AMERICA #8-32 1" OD HSS Round Adjustable Die (DWTH1-832)
- DRILL AMERICA 1-1/2"-6 2-1/2" OD HSS Left Hand Round Adjustable Die (DWTH212-1126LH)
- OSG Die Item, 1/4"-20 Die Thread, 2" W (2710000)
- Drill America Dies