Shop All Hex Dies
Drill America
m14x1 Carbon Steel Hex Die
Mfr # DWTSMH14X1
Zoro # G1857286
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m14 x 1
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSMH14X1
- Zoro # G1857286
- UPC # 887861108478
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m14 x 1 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/32" x 3" Drill Bit Premium Percussion (DW5209)
- DICKIES Bib Apron, 16 Pocket (57027)
- DFS Masonry Drill Bit, 5/16" dia. x 24" L (51624BS)
- SUNEX Square Impact Socket, 3/4"Dr, 13/16" (426S)
- DRILL AMERICA 1-3/8"-16 Carbon Steel Hex Die (DWTSH1-3/8-16)
- DRILL AMERICA 1/2"-13 Carbon Steel Left Hand Hex Die (DWTHX1213LH)
- DRILL AMERICA 1-1/4"-16 Carbon Steel Hex Die (DWTSH1-1/4-16)
- DRILL AMERICA 1-1/4"-20 Carbon Steel Hex Die (DWTSH1-1/4-20)
- DRILL AMERICA 1/2"-16 Carbon Steel Hex Die (DWTSH1/2-16)
- DRILL AMERICA 1/4"-36 Carbon Steel Hex Die (DWTSH1/4-36)
- DRILL AMERICA 1"-8 Carbon Steel Left Hand Hex Die (DWTHX18LH)
- Drill America Dies