Shop All Round Dies
Drill America
m12x1.25 1"OD HSS Round Die
Mfr # DWTMR1-12X1.25
Zoro # G1920076
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTMR1-12X1.25
- Zoro # G1920076
- UPC # 887861105804
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M12-1.25 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step (9680342)
- CENTURY DRILL & TOOL 1/2" Diamond Hole Saw (05575)
- LLAMBRICH USA Keyed Drill Chuck 3/8" Cap., 3/8-24 Mount Size, Steel (CY-10 R-38)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96202)
- DRILL AMERICA m9x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-9X1.25)
- DRILL AMERICA m9x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-9X1.5)
- DRILL AMERICA m12x2 1" OD HSS Round Adjustable Die Special (DWTSMR1-12X2)
- DRILL AMERICA m18x1.5 1-1/2"OD HSS Round Die (DWTMR112-18X1.5)
- DRILL AMERICA m30x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X1.5)
- DRILL AMERICA #2-56 1" OD HSS Round Adjustable Die (DWTH1-256)
- DRILL AMERICA m12x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-12X1.5)
- Drill America Dies