Shop All Round Dies
Drill America
m11 X.75 1-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR112-11X.75
Zoro # G1921099
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSMR112-11X.75
- Zoro # G1921099
- UPC # 887861110273
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M11-0.75 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (19026)
- KLEIN TOOLS Insulated Slotted Screwdriver 5/16 in Round (602-7-INS)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (16224)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- DRILL AMERICA m20x1.5 1-1/2"OD HSS Round Die (DWTMR112-20X1.5)
- DRILL AMERICA m13x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-13X1)
- DRILL AMERICA m14x1.5 1-1/2"OD HSS Round Die (DWTMR112-14X1.5)
- DRILL AMERICA m21x1.75 2"OD HSS Round Adjustable Die Special (DWTSMR2-21X1.75)
- DRILL AMERICA 3/4"-16 2" OD HSS Round Adjustable Die (DWTH2-3416)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M24x3 Thread, 2 OD Die, Right Hand Thread, HSS, Bright (DWTMR2-24X3)
- Drill America Round Dies