Shop All Hand Taps
Drill America
M10x1.50 HSS Metric 4 Flute Hand Tap Set
Mfr # T/AS10X1.5
Zoro # G1857024
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Metric Tap Set, Tap America
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # T/AS10X1.5
- Zoro # G1857024
- UPC # 887861068390
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | m10 x 1.5 |
Tap Dimension Type | Metric Tap Set, Tap America |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Tap Set |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set includes Taper, Plug and Bottoming Taps, Hand Taps, Size: 10x1.5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1" Drive Impact Universal Joint (8800)
- ECLIPSE 10 Piece Hydraulic Knockout Punch, 10 ga. (902-482)
- WESTWARD Sledge Hammer, 10 lb., 30 In, Rubber/Steel (24Z034)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Hand Tap Set (T/AS8X1.25)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Hand Tap Set (T/AS20X2.5)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Hand Tap Set (T/AS14X2)
- DRILL AMERICA m22x3 HSS Metric Hand Tap (DWTSMT22X3)
- DRILL AMERICA m14x2 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP14X2)
- DRILL AMERICA 8-32 HSS Tin Coated 4 Flute Plug Tap (T/A54278TN)
- DRILL AMERICA m33x3 HSS Metric Hand Tap (DWTSMT33X3)
- Drill America Taps