Shop All Hand Taps
Drill America
m10x1.5 HSS Metric 4 Flute Bottoming Hand Tap
Mfr # T/AB10X1.5
Zoro # G1857347
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric Bottoming Tap, Tap America
- Tap Style Bottom
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # T/AB10X1.5
- Zoro # G1857347
- UPC # 887861068383
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | m10 x 1.5 |
Tap Dimension Type | Metric Bottoming Tap, Tap America |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Bottom |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Hand Taps, Size: 10x1.5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/16 (C18401)
- GENERAL TOOLS Rule/Gage Multi-Use (16ME)
- DRILL AMERICA 5/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP5/64)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m18 x 2.5 (T/AB18X2.5)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Bottoming Hand Tap (T/AB24X3)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (T/AB7X1)
- DRILL AMERICA 1/4"-28 Carbon Steel Taper Hand Tap (DWTT1/4-28)
- DRILL AMERICA 5/16"-32 HSS Plug Hand Tap (DWTST5/16-32P)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Plug Hand Tap (DWTP1-1/2-6)
- EAGLE TAPTEK CUTTING TOOLS 9/16-12 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-5625-12-B-D)
- Drill America Taps