Shop All Round Dies
Drill America
m10x1 1" OD HSS Round Adjustable Die Special
Mfr # DWTSMR1-10X1
Zoro # G1939387
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSMR1-10X1
- Zoro # G1939387
- UPC # 887861110044
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M10-1 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PFL618BR Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer a (PFL618BR)
- DEWALT Line Laser Detector (DW0892)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- STABILA Electronic Level, 24 in.L, Yellow (36524)
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- DRILL AMERICA m6 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-6X.75)
- DRILL AMERICA m4x.7 1"OD HSS Round Die (DWTMR1-4X.7)
- DRILL AMERICA m19x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-19X1)
- DRILL AMERICA 3/4"-16 1-1/2"OD HSS Round Adjustable Die (DWTH112-3416)
- DRILL AMERICA m30x2 2"OD HSS Round Die (DWTMR2-30X2)
- IRWIN Die Metric 4Mm-.7Mm (9717)
- Drill America Dies