Shop All High Speed Jobber Drill Bits
Drill America
J HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNJ
Zoro # G1858309
product price: $2.49
/ea
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size J
- Overall Length 4-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDNJ
- Zoro # G1858309
- UPC # 887861017909
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | J |
Overall Length | 4-1/8" |
Flute Length | 2-7/8" |
Drill Bit Size | J |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 6 In Curved Long Nose Pliers Pliers-Long Nos, W30732 (W30732)
- MCGUIRE NICHOLAS Quad Tool Organizer (804-Q)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- MILWAUKEE TOOL 18 Gauge Shear Head Assembly (48-08-0500)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/4)
- DRILL AMERICA 3/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/16)
- DRILL AMERICA #8 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (D/AN8)
- DRILL AMERICA #5 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN5)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/16" (DWDN5/16)
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-5/8" (DWDN58)
- DRILL AMERICA #15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (D/ASP15)
- Drill America Drill Bits