Shop All Nut Setters and Bit Holders
Drill America
INSNS14-2916 Magnetic Nut Setter
Mfr # INSNS14-2916
Zoro # G1924294
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-9/16 in
- Finish Bright
- Size 1/4 in
Product Information
- Brand Drill America
- MFR # INSNS14-2916
- Zoro # G1924294
- UPC # 887861186667
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2-9/16 in |
Size | 1/4 in |
Details
Finish | Bright |
Description
INSNS14-2916 Magnetic Nut Setter Size: 1/4" Overal Length: 2-9/16"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Groover, Bronze 8" X 8" Bit 3/4" X 1/4" (12-542)
- DEWALT Drill Bits, 1/4" Hex (DWA5024)
- LENOX HOLE SAW BI-METL 1-3/16"" (2079526)
- INSIZE Extension Base, 10" L (6141-260)
- DRILL AMERICA 5/16in X 6in Magnetic Nut Setter (INSNS56-6)
- DRILL AMERICA INSBH-238 Stainless Steel Magnetic Bit Holder (INSBH-238)
- DRILL AMERICA INSBH-300S Stainless Steel Magnetic Bit Holder with Ring (INSBH-300S)
- DRILL AMERICA 3/8in X 6in Magnetic Nut Setter (INSNS38-6)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" (M-490-4)
- CENTURY DRILL & TOOL Flexible Bit Holder, 11 in. (70590)
- CENTURY DRILL & TOOL Bit Holder Qc 1/4 Insert 1/4 Shank Hex Size 3 Length 50Pc (71535)
- Drill America Nut Setters and Bit Holders