Shop All Screwdriver Bits
Drill America
INS45625 Power Bit with 1/4" hex shank
Mfr # INS45625
Zoro # G1937646
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Product Information
- Brand Drill America
- MFR # INS45625
- Zoro # G1937646
- UPC # 887861186544
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
INS45625 Power Bit with 1/4" hex shank Size: P2 Overal Length: 6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 7/8 (C20753)
- AVEN Pliers Parallel Action, 8" Flat, Nose (10756)
- KIPP Adjustable Handle, Size: 1 1/4-20X10 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.1A23X10)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- DRILL AMERICA #10 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-10)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- DRILL AMERICA INS27020 Insert Bit with 1/4" hex shank (INS27020)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- URREA Power Bit, Ph#2 1/4X1-15/16" (12004)
- Drill America Screwdrivers and Nutdrivers