Shop All Screwdriver Bits
Drill America
INS37165 Torx Insert Bit with 1/4" hex shank
Mfr # INS37165
Zoro # G1932098
product price: $1.19
/ea
Sold in multiples of 18 for $21.42
$21.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
Product Information
- Brand Drill America
- MFR # INS37165
- Zoro # G1932098
- UPC # 887861186247
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Description
INS37165 Torx Insert Bit with 1/4" hex shank Size: T-27 Overal Length: 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 2-1/8" X 1" (1-1-168)
- CHANNELLOCK 9 1/2 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (420CB)
- KO-KEN Bit TORX T40 32mm 5/16 Hex Drive (100T.32-T40)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- DRILL AMERICA #10 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-10)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28341)
- Drill America Screwdriver Bits