Shop All Screwdriver Bits
Drill America
INS37163 Torx Insert Bit with 1/4" hex shank
Mfr # INS37163
Zoro # G1940184
product price: $0.85
/ea
Sold in multiples of 18 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
Product Information
- Brand Drill America
- MFR # INS37163
- Zoro # G1940184
- UPC # 887861186223
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Description
INS37163 Torx Insert Bit with 1/4" hex shank Size: T-25 Overal Length: 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Security Key Insert, 5/16 and 5/32 In Hex (SK-51632)
- MITUTOYO Screw Thread Micrometer, 1 to 2" x 0.001" (126-902)
- JONARD TOOLS Probe Pick, Tapered/L-Shaped, PK10 (JIC-22035/10)
- URREA 3/4" drive 6-point deep impact socket 15/16" (7515L)
- DRILL AMERICA #10 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-10)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH31P5)
- Drill America Screwdriver Bits