Shop All High Speed Jobber Drill Bits
Drill America
I HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNI
Zoro # G1850189
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size I
- Overall Length 4-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDNI
- Zoro # G1850189
- UPC # 887861017893
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | I |
Overall Length | 4-1/8" |
Flute Length | 2-7/8" |
Drill Bit Size | I |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 3" opening size. (2748SW)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MASD)
- VIM PRODUCTS Magnetic Plug Weld Tool (VIMMPWT)
- DRILL AMERICA #23 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- DRILL AMERICA 7.60mm HSS Jobber Length Drill Bit (DWDMM7.60)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN29)
- DRILL AMERICA 19/64" HSS Polished Jobber Length Drill Bit (DWDP19/64)
- DRILL AMERICA 5/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/32)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/4)
- Drill America High Speed Jobber Drill Bits