Shop All Spiral Point Taps
Drill America
HSS Spiral Point Tap, #5-40, 2 Flutes
Mfr # DWT57062
Zoro # G1954595
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Grouping Qualtech
- Tap Style Spiral Pointed
- Tap Material High Speed Steel
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWT57062
- Zoro # G1954595
- UPC # 887861075282
- Country of Origin China
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #5-40 |
Details
Item | HSS Spiral Point Tap |
Number of Flutes | 2 |
Tap Grouping | Qualtech |
Tap Style | Spiral Pointed |
Tap Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Spiral-Pointed taps, or Machine Taps, were originated to solve the problem of tap breakage in through hole tapping. The Machine Tap shoots chips ahead of the cutting action, thus reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole. Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics. HSS, Spiral Pointed, Size: 540, Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-11/16" Striking Face Box Wrench, 45° Offset Head (66854)
- KRYLON INDUSTRIAL Inverted Marking Chalk, White, 15 oz. (KWBC3505A)
- DEWALT 20V 1/4In Cordless Impact Driver Kit with (2) 5.0Ah Batteries (DCF888P2BT)
- WRIGHT TOOL Attachment 1/2" Drive Universal (4475)
- DRILL AMERICA HSS Spiral Point Tap, #10-32, 2 Flutes (DWT57104)
- DRILL AMERICA HSS Spiral Point Tap, #5-44, 2 Flutes (DWT57064)
- DRILL AMERICA HSS Spiral Point Tap, M3-0.5, 2 Flutes (DWTG3X.5)
- DRILL AMERICA HSS Spiral Point Tap, 1/2"-13, 3 Flutes (DWT57215)
- DRILL AMERICA HSS Spiral Point Tap, #4-48, 2 Flutes (DWT57051)
- DRILL AMERICA HSS Spiral Point Tap, #4-40, 2 Flutes (T/A57048)
- YMW TAPS Spiral Point Tap, #10-32, UNF (PUUNAJ2NEB-TIN)
- Drill America Taps