Shop All Spiral Point Taps
Drill America
HSS Spiral Point Tap, #4-40, 2 Flutes
Mfr # T/A57048
Zoro # G1925037
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Style Spiral Pointed
- Tap Material High Speed Steel
- Tap Grouping Tap America
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # T/A57048
- Zoro # G1925037
- UPC # 887861068727
- Country of Origin Bosnia and Herzegovina
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #4-40 |
Details
Item | HSS Spiral Point Tap |
Number of Flutes | 2 |
Tap Style | Spiral Pointed |
Tap Material | High Speed Steel |
Tap Grouping | Tap America |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Spiral-Pointed taps, or Machine Taps, were originated to solve the problem of tap breakage in through hole tapping. The Machine Tap shoots chips ahead of the cutting action, thus reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole. Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics. HSS, Spiral Pointed, Size: 4-40, Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (10E197)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89201)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Independent Lathe Chuck Plain Back (9713-1102)
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (T/A57085)
- DRILL AMERICA HSS Spiral Point Tap, #1-72, 2 Flutes (T/A57023)
- DRILL AMERICA HSS Spiral Point Tap, #5-40, 2 Flutes (T/A57062)
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-28, 2 Flutes (T/A57139)
- DRILL AMERICA HSS Spiral Point Tap, 1/2"-13, 3 Flutes (DWT57215)
- DRILL AMERICA HSS Spiral Point Tap, M1.6-0.35, 2 Flutes (DWTG1.6X.35)
- DRILL AMERICA HSS Spiral Point Tap, 7/8"-14, 3 Flutes (DWT7814)
- Drill America Taps