Shop All Spiral Point Taps
Drill America
HSS Spiral Point Tap, #1-72, 2 Flutes
Mfr # DWT57023
Zoro # G1929289
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Grouping Qualtech
- Tap Style Spiral Pointed
- Tap Material High Speed Steel
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWT57023
- Zoro # G1929289
- UPC # 887861075206
- Country of Origin China
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #1-72 |
Details
Item | HSS Spiral Point Tap |
Number of Flutes | 2 |
Tap Grouping | Qualtech |
Tap Style | Spiral Pointed |
Tap Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Spiral-Pointed taps, or Machine Taps, were originated to solve the problem of tap breakage in through hole tapping. The Machine Tap shoots chips ahead of the cutting action, thus reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole. Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics. HSS, Spiral Pointed, Size: 172, Limit H1, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48325)
- ZORO SELECT Annular ter, M2 HSS, 1 1/16 Dia, 2 D (4THE3)
- DASCO PRO Nail Set, 4" L, Black Oxide, 3 Pcs (77)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- DRILL AMERICA HSS Spiral Point Tap, M7-1, 2 Flutes (DWTG7X1)
- DRILL AMERICA HSS Spiral Point Tap, #0-80, 2 Flutes (DWT57009)
- DRILL AMERICA HSS Spiral Point Tap, #5-40, 2 Flutes (DWT57062)
- DRILL AMERICA HSS Spiral Point Tap, #10-24, 2 Flutes (T/A57097)
- DRILL AMERICA HSS Spiral Point Tap, #2-56, 2 Flutes (DWT57031)
- DRILL AMERICA HSS Spiral Point Tap, #2-56, 2 Flutes (T/A57031)
- EAGLE TAPTEK CUTTING TOOLS 8-32 HIGH SPEED STEEL SPIRAL POINT PLUG TAP (SP-832-P-I)
- Drill America Spiral Point Taps