Shop All Hole Saw Kits
Drill America
Hole Saw Kit, Cutting Depth: 1-1/2"
Mfr # DMS04-9115
Zoro # G1845970
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material High Speed Steel
- Cutting Depth 1-1/2"
- Hole Saw Product Grouping Hole Saw Set
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DMS04-9115
- Zoro # G1845970
- UPC # 887861185028
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Cutting Depth | 1-1/2" |
Details
Tooth Material | High Speed Steel |
Hole Saw Product Grouping | Hole Saw Set |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
A hole saw is a tool that allows you to cut through tough materials such as plastic, wood, steel, stainless steel, plywood, dry wall, cement boards, and even cast iron. It is the perfect tool for you to use when you have to cut through such materials in your house. Variable pitch teeth allow for cutting thru any wood, metal or plastic. Can be used in a wide variety of applications.HSS Bi metal hole saw kit comes in plastic case and contains the most popular hole saws used by electrician's, plumbers, industrial and general maintenance personnel. Bi-Metal Hole Saws, Supports heavy duty cutting with its rugged constitution, which is constructed on tough metal. It needs just one pass to cut through studs. It cuts faster, smoother without as much vibration as the others due to its variable pitch teeth. Hole saws included are: 3/4", 7/8", 1", 1-1/4, 1-3/8, 1-1/2, 1-3/4, 2, 2-1/4, 2-1/2, and 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Carbide Scraper 5/8 X 8 (LI81960)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- DRILL AMERICA 3 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8204)
- DRILL AMERICA Hole Saw Kit (9 Piece Set) (DMS04-9308)
- DRILL AMERICA 8 Piece Carbide Tipped Hole Cutter Set (CTH5000)
- DRILL AMERICA Industrial Maintenance Hole Saw Kit (14 Piece Set) (DMS04-9114)
- DRILL AMERICA 6 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8206)
- DRILL AMERICA Electrician's Hole Saw Kit (8 Piece Set) (DMS04-9108)
- GREENLEE Plumber Hole Saw Kit, Bi-Metal, 10 pcs. (889)
- Drill America Hole Saw Kits