Shop All Extra Long Drill Bits
Drill America
G x6" Cobalt Aircraft Extension Drill Bit
Mfr # GLBCOX6G
Zoro # G1759870
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size G
- Drill Bit Material Cobalt
- Size G
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # GLBCOX6G
- Zoro # G1759870
- UPC # 887861045216
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | G |
Size | G |
Overall Length | 6" |
Flute Length | 2-7/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. Ideal where extra length for reach is required. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-12 Carbon Steel Bottoming Hand Tap (DWTB1-3/8-12)
- PATRIOT 4-Slot Crimp Tool (814220)
- INSIZE Electronic Depth Gage (1141-300A)
- MOBILE SHOP Complete Professional HT Engineering Cart with Complete Tool Bag (MS-CEC-PRO)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1231/64)
- DRILL AMERICA 9/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX129/32)
- DRILL AMERICA #17x12" HSS Aircraft Extension Drill Bit (DWDA/CX1217)
- DRILL AMERICA #14x6" Cobalt Aircraft Extension Drill Bit (GLBCOX614)
- DRILL AMERICA #45x12" HSS Aircraft Extension Drill Bit (DWDA/CX1245)
- DRILL AMERICA #54x6" HSS Aircraft Extension Drill Bit (DWDA/CX654)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #8 (C13130)
- Drill America Drill Bits