Shop All Spiral Flute Drill Bits
Drill America
G HSS Heavy Duty Split Point Stub Drill Bit
Mfr # D/ASTG
Zoro # G1948399
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size G
- Finish Black Oxide
- Material High Speed Steel
- Overall Length 2-5/8 in
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # D/ASTG
- Zoro # G1948399
- UPC # 887861010191
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Size | G |
Overall Length | 2-5/8 in |
Flute Length | 1-7/16 in |
Details
Finish | Black Oxide |
Material | High Speed Steel |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Point Type | Split Point |
Style | Screw Machine/Stub |
Cutting Angle | 135 Degrees |
Shank Type | Round |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116UM)
- GEARWRENCH 7/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86751)
- M.K. MORSE Master Cobalt Band Saw Blade, Premium Portable, 44-7/8 in L, 1/2 in W, 0.02 in Thickness, 14/18 TPI, (ZWEP441418MCB25)
- KLEIN TOOLS 8 mm Nut Driver, Cushion Grip, 3-Inch Hollow Shaft (630-8MM)
- DRILL AMERICA #51 HSS Heavy Duty Split Point Stub Drill Bit (D/AST51)
- DRILL AMERICA 27/64" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH27/64)
- DRILL AMERICA #7 HSS Heavy Duty Split Point Stub Drill Bit (DWDST7)
- DRILL AMERICA 9/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST9/32)
- DRILL AMERICA 13/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F13/64)
- DRILL AMERICA #3 HSS Heavy Duty Split Point Stub Drill Bit (D/AST3)
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (D/AST30)
- Drill America Spiral Flute Drill Bits