Shop All Hand Reamers
Drill America
F HSS Adjustable Reamer 25/32" - 27/32"
Mfr # DWRRADJF
Zoro # G1736028
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Flute Length 2-5/8"
- Overall Length 7-3/8"
- Number of Flutes 7
- Shank Type - Machining Square
Product Information
- Brand Drill America
- MFR # DWRRADJF
- Zoro # G1736028
- UPC # 887861145824
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 2-5/8" |
Overall Length | 7-3/8" |
Size | F |
Reamer Size | F |
Details
Flute Type | Straight |
Number of Flutes | 7 |
Shank Type - Machining | Square |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Item | Adjustable Reamer |
Description
Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.3-25-25-5/16X18-55 Rubber Bumper, 2 Tapped Holes (351.3-25-25-5/16-55)
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 13/64 (42613)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51731)
- DRILL AMERICA N HSS Adjustable Reamer 2-7/32" - 2-3/4" (DWRRADJN)
- DRILL AMERICA E HSS Adjustable Reamer 23/32" - 25/32" (DWRRADJE)
- DRILL AMERICA 3/A HSS Adjustable Reamer 13/32" - 7/16" (DWRRADJ3/A)
- DRILL AMERICA 7/8" HSS Straight Flute Hand Reamer (DWRRHD7/8)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Reamer (DWRRHD3/4)
- DRILL AMERICA 17/32" HSS Spiral Flute Hand Reamer (DWRRHDSP17/32)
- DRILLCO 3/8, HAND REAMER SPIRAL FLUTE - 4450E (445E124)
- Drill America Reamers