Shop All High Speed Jobber Drill Bits
Drill America
E HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDE
Zoro # G1859054
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size E
- Overall Length 4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFDE
- Zoro # G1859054
- UPC # 887861036399
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | E |
Overall Length | 4" |
Flute Length | 2-3/4 |
Drill Bit Size | E |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.0340In, 4 Flute, Carbide (500-0000340)
- EXCEL BLADES Craft Knife Holder, Hobby Knife Holder Safety Knife Holder 1pc, 12pk (24111)
- COBRA CARBIDE Spade Drill, Drill Bit Size: 9/64" (32968)
- GENERAL TOOLS EYE LOUPE 5.0 (MAGNIFIERS) (GN527)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/4" (D/AN56)
- DRILL AMERICA #45 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP45)
- DRILL AMERICA 20.00mm HSS Jobber Length Drill Bit (DWDMM20.00)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP21)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP22)
- DRILL AMERICA 15/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/64)
- STM 14364 MT5 Taper Shank HSS Drill (114103)
- Drill America High Speed Jobber Drill Bits