Shop All High Speed Steel End Mills
Drill America
DWCT342 7/8" HSS 2 Flute Single End End Mill
Mfr # DWCT342
Zoro # G1754316
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 4-1/4"
- End Mill Material High Speed Steel
Product Information
- Brand Drill America
- MFR # DWCT342
- Zoro # G1754316
- UPC # 887861156264
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 4-1/4" |
Flute Length | 1-7/8" |
Milling Dia. | 7/8" |
Shank Size | 7/8" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, Center Cutting, Size 7/8, Shank Dia 7/8, Flute Length 1-7/8, O.A.L. 4-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2262)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33366)
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- STORM Micrometer, 1" (3M101-00)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF912)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Single End End Mill, Overall Length: 3-1/4" (DWCT318)
- DRILL AMERICA 13/64"x3/8" HSS 4 Flute Double End End Mill (DWCF206A)
- DRILL AMERICA 1/8"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-5/16" (DWCF304)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF312-CC)
- DRILL AMERICA 11/16"x1/2" HSS 4 Flute Single End End Mill (DWCF324)
- YG-1 TOOL CO HSS End Mill, Double, 1/2in. Dia. (13071)
- Drill America High Speed Steel End Mills