Shop All Hand Reamers
Drill America
C HSS Adjustable Reamer 19/32" - 21/32"
Mfr # DWRRADJC
Zoro # G1734165
original price:
$32.01
13% off
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Flute Length 2-1/16"
- Overall Length 6-1/2"
- Number of Flutes 7
- Shank Type - Machining Square
Product Information
- Brand Drill America
- MFR # DWRRADJC
- Zoro # G1734165
- UPC # 887861145794
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 2-1/16" |
Overall Length | 6-1/2" |
Reamer Size | C |
Size | C |
Details
Flute Type | Straight |
Number of Flutes | 7 |
Shank Type - Machining | Square |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Item | Adjustable Reamer |
Description
Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3981)
- ULTRA-DEX USA Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (S10Q SDNCR2)
- CRESCENT 14" Aluminum K9 Long Handle Pipe Wrench (CAPW14L)
- HUSQVARNA Dust Extractor H-Class (DE 110 SH)
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- DRILL AMERICA N HSS Adjustable Reamer 2-7/32" - 2-3/4" (DWRRADJN)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- DRILL AMERICA 13/32" HSS Straight Flute Hand Reamer (DWRRHD13/32)
- DRILL AMERICA 6/A HSS Adjustable Reamer 5/16" - 11/32" (DWRRADJ6/A)
- DRILL AMERICA 3/A HSS Adjustable Reamer 13/32" - 7/16" (DWRRADJ3/A)
- HHIP A-K 11 Piece High Speed Steel Adjustable Blade Reamer Set (2006-0028)
- Drill America Reamers