Shop All Annular Cutters
Drill America
Annular Cutter Set
Mfr # DWC5-530-501
Zoro # G1736868
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 3/4"
- Cutting Depth 1"
- Shank Dia. 3/4"
- Annular Cutter Grouping Annular Cutter Set
Product Information
- Brand Drill America
- MFR # DWC5-530-501
- Zoro # G1736868
- UPC # 887861001007
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 3/4" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Annular Cutter Grouping | Annular Cutter Set |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines. Annular Cutter Set, 5 Pieces, 1 Inch Depth of Cut 9/16" 11/16" 13/16" 15/16" 1-1/16" Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 2 1/2 in Maximum Opening, Gray (CM25)
- LISLE MIRROR TELESCOPING (LI32050)
- MARTOR Scalpel Blade 11, PK100 (11.50)
- GEDORE Combination Wrench, 9mm (1 B 9)
- DRILL AMERICA 7/8"x1" HSS Annular Cutter (DWC5-530-127)
- DRILL AMERICA 11/16"x2" HSS Annular Cutter (DWC5-530-219)
- DRILL AMERICA 1" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-133)
- DRILL AMERICA 9/16"x2" HSS Annular Cutter (DWC5-530-213)
- DRILL AMERICA 1-11/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-266)
- DRILL AMERICA 1-1/16"x1" Carbide Tipped Annular Cutter (CTC5-530-136)
- MILWAUKEE TOOL 7/8" Quick Change Tang Drive Steel Hawg Cutter (49-57-0877)
- Drill America Annular Cutters