Shop All Hand Reamers
Drill America
A-K HSS Adjustable Reamer Set
Mfr # DWRRADJA-KSET
Zoro # G1736859
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Shank Type - Machining Square
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Product Information
- Brand Drill America
- MFR # DWRRADJA-KSET
- Zoro # G1736859
- UPC # 887861145930
- Country of Origin China
- Category Hand Reamers
Dimensions
Size | A, B, C, D, E, F, G, H, I, J, K |
Details
Flute Type | Straight |
Shank Type - Machining | Square |
Material - Machining | High Speed Steel |
Item | Adjustable Reamer |
Finish - Machining | Black Oxide |
Description
A-K HSS Adjustable Reamer Set, Sizes A, B, C, D, E, F, G, H, I, J, K. Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece 1/4-3/4" Double-End Boring Bar Set (1001-0008)
- MILWAUKEE TOOL Screwdriver Set (48-22-2614)
- SUNEX 3/8" Drive, 5/16" SAE Socket (310EPC)
- DISCO Plstc Blind Rivet Gun 6 1/2" L for Set Nyl Rivets (1204)
- DRILL AMERICA E HSS Adjustable Reamer 23/32" - 25/32" (DWRRADJE)
- DRILL AMERICA 5/A HSS Adjustable Reamer 11/32" - 3/8" (DWRRADJ5/A)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/4)
- DRILL AMERICA 3/16" HSS Straight Flute Hand Reamer (DWRRHD3/16)
- DRILL AMERICA 1-3/8" HSS Straight Flute Hand Reamer (DWRRHD1-3/8)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- Drill America Hand Reamers