Shop All High Speed Jobber Drill Bits
Drill America
A HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDA
Zoro # G1858047
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size A
- Overall Length 3-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFDA
- Zoro # G1858047
- UPC # 887861036351
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | A |
Overall Length | 3-7/8" |
Flute Length | 2-5/8" |
Drill Bit Size | A |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7/64 (C23348)
- CAPRI TOOLS 5 Air Blow Gun W Rubber Tip, 2PK (CP21072-2PK)
- WESTWARD 12.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV3)
- STARRETT Band Saw Blade, 8 ft. 1-5/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-01-5/8)
- DRILL AMERICA 15/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/64)
- DRILL AMERICA #1 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1)
- DRILL AMERICA 9.10mm HSS Jobber Length Drill Bit (DWDMM9.10)
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- DRILL AMERICA .85mm HSS Jobber Length Drill Bit (DWDMM.85)
- DRILL AMERICA #48 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD48)
- DRILL AMERICA 2.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.50)
- Drill America Drill Bits