Shop All Jobber Length Drill Bits
Drill America
9/64in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX9/64
Zoro # G509259029
product price: $3.25
/ea
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Product Information
- Brand Drill America
- MFR # COHEX9/64
- Zoro # G509259029
- UPC # 887861309806
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 9/64" |
Length Class | Standard (Jobber) Length |
Overall Length | 2-7/8" |
Flute Length | 1-3/4" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Point type | Split Point |
Includes | 1 Drill Bit |
Weight | 0.4375 |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1299)
- CROWN TOOLS 1/2 Inch PM Bowl Gouge (25035)
- OTC 3/4 in Drive, 3-7/8" 6 pt SAE Socket, 6 Points (1912)
- MILWAUKEE TOOL Bit Extension 12" (48-28-4006)
- DRILL AMERICA 21/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX21/64)
- DRILL AMERICA 25/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX25/64)
- DRILL AMERICA 9/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/32)
- DRILL AMERICA 9/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO9/64)
- DRILL AMERICA #68 Cobalt Jobber Length Drill Bit (DWDCO68)
- DRILL AMERICA 29/64" HSS Polished Jobber Length Drill Bit, Cutting Direction: Right Hand (D/AP29/64)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- Drill America Drill Bits